71in Brown Solid Wood Carved Geometric Sideboard with Four Doors
- Mfr # 634325
- Zoro # G523440496
product price:Â
$
3,343.99
/ea
Key Features
Sliding Doors
No
Shape
Rectangular
Capacity
150
Door Design
Carved Geometric
Door Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634325
- Zoro #
- G523440496
- UPC #
- -
- Country of Origin
- India
- Sliding Doors
- No
- Shape
- Rectangular
- Capacity
- 150
- Door Design
- Carved Geometric
- Door Included
- Yes
- Soft Close or Self Close Drawers
- No
- Finish
- Natural
- Material
- Solid Wood
- Style
- Traditional
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Glass Doors
- No
- Sideboard Type
- Sideboard
- Assembly Required
- No Assembly Needed
- Item
- Sideboards
- Includes
- No
- Color
- Brown
Dimensions
- Depth
- 17 in
- Width
- 71 in
- Length
- 36 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This sideboard is crafted from solid teak wood, ensuring durability and a timeless appeal. The beautifully carved geometric detailing adds an artistic touch, making it a standout piece in any setting. Its traditional style harmonizes effortlessly with various decor themes. Equipped with shelves, it provides ample space for your essentials, while the rich brown color enhances warmth and elegance in your home. The brass hardware finish complements the overall design beautifully. 36.00-inch h x 71.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.