48in Espresso and Black Solid Wood and Iron Accent Cabinet With Four Doors
- Mfr # 619968
- Zoro # G423438692
product price:Â
$
4,900.99
/ea
Key Features
Cabinet Design
Standard
Material
Iron
Cabinet Type
Accent Cabinet
Finish
Espresso
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 619968
- Zoro #
- G423438692
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Width
- 48 in
- Overall Length
- 80 in
- Overall Depth
- 24 in
Details
- Cabinet Design
- Standard
- Material
- Iron
- Cabinet Type
- Accent Cabinet
- Finish
- Espresso
- Shape
- Rectangular
- Item
- Cabinets
- Assembly
- Partial Assembly Needed
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Mirrored Finish
- No
- Weight Capacity
- 50 lbs
- Number of Cabinets
- 2
- Cabinet Doors
- Yes
- Lacquered
- No
- Gloss Finish
- No
- Shelves Included
- Yes
- Color
- Espresso
Description
This 48-inch espresso and black solid wood and iron accent cabinet with four doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 80.00-inch h x 48.00-inch w x 24.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.