Shop HOMEROOTS
See all product information
Create Account
Cosmo Brown and Black Corner Bar Cabinet
- Mfr # 401678
- Zoro # G923438796
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Color
Dark Brown
Number of Drawers
3
Overall Length
49 in
Overall Depth
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401678
- Zoro #
- G923438796
- UPC #
- -
- Country of Origin
- China
- Item
- Cabinets
- Finish
- Natural
- Color
- Dark Brown
- Number of Drawers
- 3
- Cabinet Type
- Bar Cabinet
- Lacquered
- No
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Shelves Included
- Yes
- Cabinet Design
- Corner
- Mirrored Finish
- No
- Solid Wood Frame
- No
- Assembly
- Full Assembly Needed
- Shape
- Corner
- Weight Capacity
- 30 lbs
- Material
- Solid Wood
- Glass Doors
- No
Dimensions
- Overall Length
- 49 in
- Overall Depth
- 25 in
- Width
- 35 in
Description
Add a little fun and fashion flair to your space with this Cosmo Brown and Black Corner Bar Cabinet. This compact cabinet features an easy-open front door that pulls down to reveal bar accessory and bottle storage while doubling as a counter or serving shelf. A mirrored back wall provides added elegance, while the open cubbie space and three pull out drawers add room for display, storage and organization. Funky geometric side panels frame the sides adding an air of contemporary chic. 49in x 35in x 25in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.