Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
58in Taupe and Light Gray Boucle And Faux Leather Upholstered Bench
- Mfr # 714185
- Zoro # G623440235
product price:Â
$
969.99
/ea
Key Features
Color
Taupe
Seat Material
Upholstery
Weight Capacity
500 lbs
Nailhead Trim
No
Upholstery Color
Light Gray, Taupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714185
- Zoro #
- G623440235
- UPC #
- -
- Country of Origin
- China
- Color
- Taupe
- Seat Material
- Upholstery
- Weight Capacity
- 500 lbs
- Nailhead Trim
- No
- Upholstery Color
- Light Gray, Taupe
- Style
- Contemporary
- Item
- Benches
- Bench Type
- Bedroom Bench
- Upholstery Material
- Boucle, Faux Leather
- Hand Crafted
- No
- Assembly
- No Assembly Needed
- Upholstered
- Yes
- Bench Pattern
- No Pattern and Not Solid Color
- Finish
- Natural
- Material
- Upholstery
- Shape
- Rectangle
Dimensions
- Overall Length
- 19 in
- Overall Depth
- 19 in
- Width
- 58 in
Description
Add a good looking decorative accent to your space that is also practical for seating. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19.00-inch h x 58.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.