48in Taupe Loveseat
- Mfr # 573997
- Zoro # G423438678
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Upholstery Material
100% Polyester
Length
29.5 in
Upholstery Pattern
Solid Color
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573997
- Zoro #
- G423438678
- UPC #
- -
- Country of Origin
- China
- Finish
- Satin
- Upholstery Material
- 100% Polyester
- Upholstery Pattern
- Solid Color
- Recliner
- No
- Tufted Cushions
- No
- Assembly Required
- Full Assembly Needed
- Color
- Taupe
- Material
- Manufactured Wood
- Item
- Love Seats
- Capacity
- 2
- Upholstery Color
- Taupe
- Style
- Modern
- Wood Species
- Birch
- Hand Crafted
- No
Dimensions
- Length
- 29.5 in
- Width
- 48 in
- Depth
- 30 in
Description
Transform your home's interior with this luxurious 48-inch taupe wood sofa. Built to last, this solid color standard is upholstered with 100% polyester that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. Built to last, this sofa will be a great centerpiece for your room. 29.50-inch h x 48.00-inch w x 30.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.