55in Dark Gray Carved Geometric Distressed Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 489509
- Zoro # G323438877
product price:Â
$
2,400.99
/ea
Key Features
Finish
Distressed
Assembly Required
No Assembly Needed
Width
55 in
Bridge Included
No
Size
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489509
- Zoro #
- G323438877
- UPC #
- -
- Country of Origin
- India
- Finish
- Distressed
- Assembly Required
- No Assembly Needed
- Bridge Included
- No
- Color
- Dark Gray
- Stand Type
- TV Stand
- Natural Variation Type
- Natural Wood Grain Color Variation
- Capacity
- 250
- Material
- Solid Wood
- Hutch Included
- No
- Wood Species
- Mango
- Item
- TV Stands
Dimensions
- Width
- 55 in
- Size
- Standard
- Length
- 30 in
- Height
- 16 in
Description
Make a true home theater of your room with this captivating 55-inch dark gray carved geometric distressed solid wood enclosed and open storage TV stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a versatile design style. Purposefully distressed to give this piece a vintage and slightly rustic feel, this chic media center cabinet is a great option to give your room dimension and visual presence. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. 30-inch h x 55-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.