4in Gold Cast Iron Bow Wall Hook
- Mfr # 724072
- Zoro # G423440022
product price:Â
$
24.99
/ea
Key Features
Assembly
No Assembly Needed
Material
Cast Iron
Includes
No
Depth
1.75 in
Overall Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724072
- Zoro #
- G423440022
- UPC #
- -
- Country of Origin
- China
- Assembly
- No Assembly Needed
- Material
- Cast Iron
- Item
- Coat Hangers
- Includes
- No
- Color
- Gold
- Finish
- Antique Gold
Dimensions
- Depth
- 1.75 in
- Overall Length
- 5.5 in
- Width
- 3.75 in
Description
The 4-inch gold cast iron bow wall hook is a stylish and practical addition to your entryway. Designed in a traditional style, this wall hook complements a variety of decor themes. Its elegant gold finish adds a touch of sophistication, making it perfect for hanging coats, hats, or bags. The sturdy cast iron construction ensures durability, providing reliable support for your belongings. Easy to install, it mounts securely on the wall, saving space while enhancing organization. This wall hook not only serves a functional purpose but also acts as a decorative accent, elevating the overall aesthetic of your entryway. Transform your space with this charming and versatile coat hanger that beautifully merges form and function. 5.50-inch h x 3.75-inch w x 1.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.