Shop HOMEROOTS
See all product information
Create Account
Classic White Two Hook Hanging Coat Rack
- Mfr # 397773
- Zoro # G023440361
product price:Â
$
88.99
/ea
Key Features
Assembly
No Assembly Needed
Width
15.75 in
Depth
3.94 in
Material
Solid Wood
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397773
- Zoro #
- G023440361
- UPC #
- -
- Country of Origin
- Indonesia
- Assembly
- No Assembly Needed
- Item
- Coat Hangers
- Material
- Solid Wood
- Includes
- No
- Color
- White
Dimensions
- Width
- 15.75 in
- Depth
- 3.94 in
- Overall Length
- 7.87 in
Description
Enliven your home with this aptly designed Classic White Two Hook Hanging Coat Rack. Handcrafted from mahogany wood, with two large antiqued brass hooks, the rack has a semi glossy painted finish. Creatively fashioned to include a small shelf, the top of the rack has just the right amount of space to display decorative artifacts or even a small plant. Crown moldings adorn the top of the shelf to complete the traditional look of this rack. The large multipurpose hooks are built to support anything from keys and coats to handbags as well. A hook rack with the ability to add finesse and elegance to any home. 7.87in x 15.75in x 3.94in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.