Judson Plantation Cherry Valet Stand
- Mfr # 389257
- Zoro # G123439203
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Width
18.75 in
Material
Solid And Manufactured Wood
Assembly
No Assembly Needed
Overall Length
42.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389257
- Zoro #
- G123439203
- UPC #
- -
- Country of Origin
- China
- Material
- Solid And Manufactured Wood
- Assembly
- No Assembly Needed
- Includes
- Yes
- Item
- Coat Hangers
- Color
- Dark Brown
Dimensions
- Depth
- 14 in
- Width
- 18.75 in
- Overall Length
- 42.75 in
Description
Crafted from all selected hardwoods. Soft shouldered shaped hanger. Coin shelf. Brings a helpful addition to a bedroom, closet or dressing area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.