50" X 60" Blue and White Woven Cotton Checkered Throw Blanket with Tassels

  • Mfr # 516619

  • Zoro # G622883279


product price:  $48.99
/ea

Key Features

Theme
No Theme
Size
Throw
Width
60 in
Heated
No
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516619
Zoro #
G622883279
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Width
60 in
Thickness
0.2 in
Length
50 in

Details

Item
Throws & Blankets
Theme
No Theme
Heated
No
Reversible
No
Fill Material
Cotton
Back Side Color
Blue and White
Embroidered
No
Color
Blue, White
Material
Cotton
Commercial Use
No
Pattern
Checkered
Contruction Technique
Woven

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch blue and white woven cotton checkered throw blanket with tassels is the perfect solution. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.