
50" X 60" Cream Kantha Cotton Striped Throw Blanket with Embroidery
Mfr # 516629
Zoro # G822883789
product price:Â $32.99
/eaKey Features
Fill Material
Cotton
Color
Cream
Reversible
Yes
Length
50 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516629
Zoro #
G822883789
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Thickness
0.2 in
Size
Throw
Details
Fill Material
Cotton
Color
Cream
Reversible
Yes
Material
Cotton
Heated
No
Commercial Use
No
Item
Throws & Blankets
Embroidered
Yes
Contruction Technique
Kantha
Back Side Color
Cream
Theme
No Theme
Pattern
Striped
Description
This 50-inch x 60-inch cream kantha cotton striped throw blanket with embroidery is the perfect accent you've been searching for. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.