Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50in Brown Leather Loveseat
- Mfr # 374217
- Zoro # G423439842
product price:Â
$
2,242.99
/ea
Key Features
Finish
Natural
Material
Solid and Manufactured Wood
Depth
37 in
Width
50 in
Upholstery Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 374217
- Zoro #
- G423439842
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 37 in
- Width
- 50 in
- Length
- 31 in
- Size
- 50" L x 37" D" x 31" H
Details
- Finish
- Natural
- Material
- Solid and Manufactured Wood
- Item
- Love Seats
- Upholstery Color
- Brown
- Hand Crafted
- No
- Tufted Cushions
- Yes
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Color
- Brown
- Style
- Industrial
- Shape
- Rectangular
- Leg Material
- Solid Wood
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Leather
Description
An interior designer's dream, this buttery soft high grade leather 50-inch brown leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. A great showpiece for your room, this sofa is a must have. 31-inch H x 50-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.