Shop HOMEROOTS
See all product information
Create Account
50in Orange and Dark Brown Velvet and Solid Wood Upholstered Bench
- Mfr # 488866
- Zoro # G523438691
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Upholstery
Material
Upholstery
Leg Color
Dark Brown
Size
18" x 50" x 19"
Bench Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488866
- Zoro #
- G523438691
- UPC #
- -
- Country of Origin
- Viet Nam
- Seat Material
- Upholstery
- Material
- Upholstery
- Leg Color
- Dark Brown
- Item
- Benches
- Bench Pattern
- Solid Color
- Assembly
- No Assembly Needed
- Finish
- Textured
- Color
- Orange
- Weight Capacity
- 200 lbs
- Upholstery Color
- Orange
- Style
- Transitional
- Nailhead Trim
- Yes
- Bench Type
- Entryway Bench
- Upholstery Material
- Velvet
- Leg Material
- Solid Wood
- Upholstered
- Yes
Dimensions
- Size
- 18" x 50" x 19"
- Overall Depth
- 19 in
- Width
- 50 in
- Overall Length
- 18 in
Description
Distinctive in style the 50-inch orange and dark brown velvet and solid wood upholstered bench radiates a versatile charm. The orange upholstery top of this bench is a nice contrast to the high quality, dark brown solid wood of the base. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 50-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.