Shop HOMEROOTS
See all product information
Create Account
50in Orange Fabric and Plastic Upholstered Bench
- Mfr # 668863
- Zoro # G923440140
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Upholstery Material
Polyester
Seat Material
Plastic
Overall Length
16.7 in
Weight Capacity
440 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668863
- Zoro #
- G923440140
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 16.7 in
- Overall Depth
- 25 in
- Width
- 50 in
Details
- Style
- Modern
- Upholstery Material
- Polyester
- Seat Material
- Plastic
- Weight Capacity
- 440 lbs
- Color
- Orange
- Finish
- Orange
- Bench Type
- Entryway Bench
- Upholstery Color
- Orange
- Assembly
- No Assembly Needed
- Upholstered
- Yes
- Item
- Benches
- Hand Crafted
- No
- Material
- Plastic
- Leg Material
- Plastic
- Shape
- Rectangle
- Leg Color
- Orange
- Nailhead Trim
- No
- Bench Pattern
- No Pattern and Not Solid Color
Description
Practicality and fashion mix together with this handy 50-inch orange fabric and plastic upholstered bench. This bench features quality construction from plastic in an updated monotone color scheme with orange as the main color throughout. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 16.70-inch h x 50.00-inch w x 25.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.