Shop HOMEROOTS
See all product information
Create Account
19in Brown Solid Wood Accent Cabinet With Two Doors And One Drawer
- Mfr # 727717
- Zoro # G623439048
product price:Â
$
1,524.99
/ea
Free Shipping & Returns
Key Features
Cabinet Design
Standard
Lacquered
No
Cabinet Type
Accent Cabinet
Weight Capacity
300 lbs
Overall Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727717
- Zoro #
- G623439048
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 27 in
- Overall Depth
- 34 in
- Width
- 18.5 in
Details
- Cabinet Design
- Standard
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Weight Capacity
- 300 lbs
- Assembly
- No Assembly Needed
- Shelves Included
- Yes
- Mirrored Finish
- No
- Number of Drawers
- 1
- Finish
- Polished
- Number of Cabinets
- 1
- Item
- Cabinets
- Glass Doors
- No
- Cabinet Doors
- Yes
- Color
- Brown
- Material
- Solid Wood
- Shape
- Rectangular
- Gloss Finish
- No
- Solid Wood Frame
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.