50in Mahogany Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 404273
- Zoro # G723439214
product price:Â
$
1,183.99
/ea
Key Features
Natural Variation Type
Natural Wood Grain Color Variation
Wood Species
Mahogany
Length
27 in
Capacity
150
Width
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404273
- Zoro #
- G723439214
- UPC #
- -
- Country of Origin
- Indonesia
- Natural Variation Type
- Natural Wood Grain Color Variation
- Wood Species
- Mahogany
- Capacity
- 150
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Bridge Included
- No
- Color
- Brown
- Finish
- Natural
- Material
- Solid Wood
- Stand Type
- TV Stand
Dimensions
- Length
- 27 in
- Width
- 50 in
- Height
- 20 in
- Size
- 27" x 50" x 20"
Description
Experience entertainment right in the comfort of your own home with the 50-inch mahogany solid wood enclosed and open storage tv stand. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 27-inch h x 50-inch w x 20-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.