
51" White Wood Mirrored Glass And Clear Glass Thirteen Drawer Vanity Table
Mfr # 632735
Zoro # G622354496
product price: $1,490.99
/eaKey Features
Height (in)
31.8 in
Color
White
Assembly Required
No Assembly Needed
Depth (in)
21.6 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632735
Zoro #
G622354496
UPC #
-
Country of Origin
China
Dimensions
Height (in)
31.8 in
Depth (in)
21.6 in
Width (in)
51.1 in
Details
Color
White
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Vanity Table
Description
Say goodbye to cluttered counters and hello to a streamlined beauty routine with our 51-inch white wood mirrored glass and clear glass thirteen drawer vanity table. Not only does it add reflection and lustrous beauty to you bedroom or dressing area as a bonus, this vanity table is mostly glass so easy to clean. This table features a beautiful, manufactured wood base in white that is accented with beveled pieces of mirrored glass and features a clear glass top that showcases your jewelry and supplies. Upgrade your beauty routine with our high-quality and stylish vanity that gives you lots of storage and display space along with some sparkle and pizazz. 31.80-inch h x 51.10-inch w x 21.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.