Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
52" Brown Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 721025
- Zoro # G322907077
product price:Â
$
854.99
/ea
Key Features
Shape
Round
Width
52 in
Length
52 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721025
- Zoro #
- G322907077
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 52 in
- Length
- 52 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 6 lb
- Table Mechanism
- Fixed
- Leaf Included
- No
- Top Wood Species
- Oak
- Commercial Use
- Yes
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
Description
Stylish and super sturdy, the 52-inch brown solid wood pedestal base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features quality construction from solid wood and a sleek monotone color scheme with brown as the main color on both the top and the base. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 52.00-inch w x 52.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.