Shop HOMEROOTS
See all product information
Create Account
53in Gray Wood Enclosed and Open Storage TV Stand
- Mfr # 724158
- Zoro # G323439911
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Length
19.29 in
Wood Type
MDF
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724158
- Zoro #
- G323439911
- UPC #
- -
- Country of Origin
- Malaysia
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Wood Type
- MDF
- Stand Type
- TV Stand
- Hutch Included
- No
- Item
- TV Stands
- Capacity
- 110
- Bridge Included
- No
- Finish
- Distressed
- Natural Variation Type
- No Natural Variation
- Color
- Gray
Dimensions
- Length
- 19.29 in
- Width
- 53 in
- Height
- 15.75 in
Description
Create the ultimate blend of style, function, and design with this 53-inch gray wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a transitional design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19.29-inch h x 53.00-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.