Shop HOMEROOTS
See all product information
Create Account
59in Black Cabinet Enclosed Storage TV Stand
- Mfr # 332969
- Zoro # G623440273
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Stand Type
TV Stand
Capacity
150
Length
21.75 in
Width
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332969
- Zoro #
- G623440273
- UPC #
- -
- Country of Origin
- China
- Item
- TV Stands
- Assembly Required
- Full Assembly Needed
- Stand Type
- TV Stand
- Capacity
- 150
- Finish
- Matte
- Color
- Black
- Material
- Manufactured Wood
Dimensions
- Length
- 21.75 in
- Width
- 59 in
- Height
- 15.5 in
Description
Practical, space saving, and good looking, this 59-inch black cabinet enclosed storage tv stand is a versatile media storage solution. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 21.75-inch H x 59-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.