Shop HOMEROOTS
See all product information
Create Account
54in Brown And White Particle Board Open Shelving TV Stand
- Mfr # 478450
- Zoro # G023439259
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Size
22.8" x 53.9" x 15.3"
Assembly Required
No Assembly Needed
Width
53.9 in
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478450
- Zoro #
- G023439259
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- 22.8" x 53.9" x 15.3"
- Width
- 53.9 in
- Length
- 22.8 in
- Height
- 15.3 in
Details
- Finish
- Matte
- Assembly Required
- No Assembly Needed
- Material
- Manufactured Wood
- Hutch Included
- No
- Color
- Brown, White
- Wood Type
- Particle Board
- Capacity
- 30
- Bridge Included
- No
- Stand Type
- TV Stand
- Item
- TV Stands
- Wood Species
- Not wood
- Natural Variation Type
- No Natural Variation
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 54in brown and white particle board open shelving tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 22.8in H x 53.9in W x 15.3in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.