84in Black Enclosed Storage TV Stand
- Mfr # 473286
- Zoro # G723439481
product price:Â
$
1,858.99
/ea
Key Features
Finish
Matte
Wood Species
Not wood
Width
84 in
Bridge Included
No
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473286
- Zoro #
- G723439481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 84 in
- Length
- 18 in
- Height
- 20 in
Details
- Finish
- Matte
- Wood Species
- Not wood
- Bridge Included
- No
- Stand Type
- TV Stand
- Item
- TV Stands
- Capacity
- 100
- Color
- Black
- Material
- Manufactured Wood
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Assembly Required
- No Assembly Needed
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 84-inch black enclosed storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 18-inch h x 84-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.