Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in Brown Mahogany Solid Wood Open Shelving TV Stand
- Mfr # 404259
- Zoro # G523438394
product price:Â
$
1,051.99
/ea
Key Features
Natural Variation Type
Natural Wood Grain Color Variation
Assembly Required
No Assembly Needed
Hutch Included
No
Bridge Included
No
Capacity
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404259
- Zoro #
- G523438394
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Length
- 24 in
- Height
- 18 in
- Width
- 64 in
Details
- Natural Variation Type
- Natural Wood Grain Color Variation
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Bridge Included
- No
- Capacity
- 150
- Stand Type
- TV Stand
- Finish
- Natural
- Color
- Brown
- Item
- TV Stands
- Material
- Solid Wood
- Wood Species
- Mahogany
Description
Create the ultimate blend of style, function, and design with this 64-inch brown mahogany solid wood open shelving tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 24-inch H x 64-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.