63in White Wood Enclosed and Open Storage TV Stand
- Mfr # 734182
- Zoro # G923438758
product price:Â
$
306.99
/ea
Key Features
Material
Manufactured Wood
Width
63 in
Natural Variation Type
No Natural Variation
Finish
Unfinished
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734182
- Zoro #
- G923438758
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Item
- TV Stands
- Color
- White
- Natural Variation Type
- No Natural Variation
- Finish
- Unfinished
- Assembly Required
- Full Assembly Needed
- Stand Type
- TV Stand
- Capacity
- 147
- Wood Type
- MDF
- Hutch Included
- No
- Bridge Included
- No
Dimensions
- Width
- 63 in
- Height
- 15.7 in
- Length
- 22.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.