
55" X 70" Dusty Rose Cotton Blend Woven Plush Throw Blanket with Fringe
Mfr # 632928
Zoro # G022883831
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Theme
No Theme
Material
Microfiber, Cotton
Thickness
1 in
Color
Dusty Rose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632928
Zoro #
G022883831
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Size
Throw
Length
70 in
Width
55 in
Details
Commercial Use
No
Theme
No Theme
Item
Throws & Blankets
Material
Microfiber, Cotton
Color
Dusty Rose
Contruction Technique
Woven
Reversible
No
Fill Material
Microfiber, Cotton
Pattern
No Pattern and Not Solid Color
Heated
No
Embroidered
No
Description
This welcoming 55-inch x 70-inch dusty rose microfiber and cotton woven plush throw blanket with fringe is a must-have for every sofa, chaise, and bed. This plush throw is cozy soft beyond belief and oh-so-giftable. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.