Shop HOMEROOTS
See all product information
Create Account
55in Beige Wood Fireplace TV Stand With Fireplace
- Mfr # 734219
- Zoro # G223438526
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Assembly Required
Partial Assembly Needed
Hutch Included
No
Natural Variation Type
Natural Wood Grain Color Variation
Width
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734219
- Zoro #
- G223438526
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Color
- Beige
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Hutch Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Finish
- Glossy
- Bridge Included
- No
- Stand Type
- TV Stand
- Wood Type
- MDF
- Capacity
- 220
Dimensions
- Width
- 55 in
- Length
- 27.04 in
- Height
- 15.74 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 55-inch beige wood fireplace tv stand with fireplace is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 27.04-inch h x 55.00-inch w x 15.74-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.