55in Gray Open Shelving TV Stand with Bookcase
- Mfr # 480468
- Zoro # G423440305
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Material
Manufactured Wood
Wood Species
Not wood
Height
15.75 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480468
- Zoro #
- G423440305
- UPC #
- -
- Country of Origin
- China
- Item
- TV Stands
- Bridge Included
- No
- Material
- Manufactured Wood
- Wood Species
- Not wood
- Assembly Required
- Full Assembly Needed
- Color
- Gray
- Stand Type
- TV Stand
- Finish
- Distressed
- Wood Type
- Particle Board
- Natural Variation Type
- No Natural Variation
- Hutch Included
- No
- Capacity
- 200
Dimensions
- Height
- 15.75 in
- Length
- 23.62 in
- Width
- 55.12 in
- Size
- 55 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 55-inch gray open shelving tv stand with bookcase is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. The included pier bookcase gives this tv stand lots of dimension and presence in your room. Ideal for tv placement and storage in your living room, bedroom or office. 23.62-inch h x 55.12-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.