Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Ivory Solid Wood Cabinet Enclosed Storage Distressed TV Stand
- Mfr # 489505
- Zoro # G723438750
product price:Â
$
2,522.99
/ea
Key Features
Assembly Required
No Assembly Needed
Height
16 in
Natural Variation Type
Natural Wood Grain Color Variation
Bridge Included
No
Size
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489505
- Zoro #
- G723438750
- UPC #
- -
- Country of Origin
- India
- Assembly Required
- No Assembly Needed
- Item
- TV Stands
- Natural Variation Type
- Natural Wood Grain Color Variation
- Bridge Included
- No
- Material
- Solid Wood
- Hutch Included
- No
- Wood Species
- Mango
- Color
- Ivory
- Stand Type
- TV Stand
- Finish
- Distressed
- Capacity
- 250
Dimensions
- Height
- 16 in
- Size
- Long
- Width
- 72 in
- Length
- 30 in
Description
Experience entertainment right in the comfort of your own home with the 72-inch ivory solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid mango wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. A to add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 30-inch H x 72-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.