Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79in Brown Enclosed Storage TV Stand
- Mfr # 473290
- Zoro # G923439977
product price:Â
$
1,971.99
/ea
Key Features
Finish
Natural
Width
79 in
Stand Type
TV Stand
Capacity
200
Natural Variation Type
Natural Wood Grain Color Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473290
- Zoro #
- G923439977
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Stand Type
- TV Stand
- Capacity
- 200
- Natural Variation Type
- Natural Wood Grain Color Variation
- Item
- TV Stands
- Color
- Brown
- Material
- Manufactured Wood
- Bridge Included
- No
- Wood Species
- Not wood
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
Dimensions
- Width
- 79 in
- Height
- 23 in
- Length
- 18 in
Description
Practical, space saving, and good looking, this 79-inch brown enclosed storage tv stand is a versatile media storage solution. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 18-inch h x 79-inch w x 23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.