55in Oak Wood Enclosed and Open Storage TV Stand
- Mfr # 724165
- Zoro # G723440173
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Color
Oak
Wood Type
Particle Board
Bridge Included
No
Stand Type
TV Stand
Length
21.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724165
- Zoro #
- G723440173
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Oak
- Wood Type
- Particle Board
- Bridge Included
- No
- Stand Type
- TV Stand
- Material
- Manufactured Wood
- Finish
- Natural
- Natural Variation Type
- No Natural Variation
- Capacity
- 42
- Hutch Included
- No
- Assembly Required
- Full Assembly Needed
- Item
- TV Stands
Dimensions
- Length
- 21.25 in
- Width
- 55 in
- Height
- 16 in
Description
Create the ultimate blend of style, function, and design with this 55-inch oak wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 21.25-inch h x 55.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.