70in Black Wood Fireplace TV Stand With Fireplace
- Mfr # 734210
- Zoro # G123438206
product price:Â
$
455.99
/ea
Key Features
Wood Type
MDF
Finish
Glossy
Material
Manufactured Wood
Stand Type
TV Stand
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734210
- Zoro #
- G123438206
- UPC #
- -
- Country of Origin
- China
- Wood Type
- MDF
- Finish
- Glossy
- Material
- Manufactured Wood
- Stand Type
- TV Stand
- Bridge Included
- No
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Color
- Black
- Capacity
- 220
- Hutch Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
Dimensions
- Height
- 13.9 in
- Width
- 70 in
- Length
- 21.8 in
Description
Create the ultimate blend of style, function, and design with this 70-inch black wood fireplace tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Ideal for tv placement and storage in your living room, bedroom or office. 21.80-inch h x 70.00-inch w x 13.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.