Shop HOMEROOTS
See all product information
Create Account
55in White and Brown Corduroy and Solid Wood Upholstered Storage Bench With Flip Top
- Mfr # 724170
- Zoro # G323438693
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Nailhead Trim
No
Color
White
Upholstery Color
White
Overall Depth
17 in
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724170
- Zoro #
- G323438693
- UPC #
- -
- Country of Origin
- China
- Nailhead Trim
- No
- Color
- White
- Item
- Benches
- Upholstery Color
- White
- Finish
- Unfinished
- Bench Type
- Bedroom Bench
- Leg Material
- Solid Wood
- Weight Capacity
- 285 lbs
- Seat Material
- Upholstery
- Hand Crafted
- No
- Material
- Upholstery
- Upholstery Material
- Corduroy
- Leg Color
- Brown
- Shape
- Rectangle
- Assembly
- Partial Assembly Needed
- Upholstered
- Yes
- Style
- Modern
- Bench Pattern
- Solid Color
Dimensions
- Overall Depth
- 17 in
- Width
- 55 in
- Overall Length
- 20 in
Description
Practicality and fashion mix together with this handy 55-inch white and brown corduroy and solid wood upholstered storage bench with flip top. The white upholstery top of this bench is a nice contrast to the high quality, natural brown curved solid wood legs. With cozy round arms on either side to add stability and style, this good looking accent is expertly upholstered with padding in a soft faux fur corduroy that adds some supreme texture and modern style to your space. A convenient lift up top gives this bench multi-functionality, housing a hidden storage compartment to help keep your space neat and tidy. 20.00-inch h x 55.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.