Chestnut Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 632570
- Zoro # G923438505
product price:Â
$
14,373.99
/ea
Key Features
Reclining Type
Power - Push Button
Upholstery Color
Chestnut
Recline
Yes
Style
Modern
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632570
- Zoro #
- G923438505
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power - Push Button
- Upholstery Color
- Chestnut
- Recline
- Yes
- Style
- Modern
- Finish
- Unfinished
- Color
- Silver
- Upholstery Material
- Italian Leather
- Shape
- U Shaped
- Hand Crafted
- No
- Capacity
- 6
- Sectional Design
- Reclining
- Sectional Orientation
- Symmetrical
- Sectional Type
- Corner Sectional
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Number of Pieces
- 8
- Material
- Steel
Dimensions
- Length
- 39 in
- Depth
- 85 in
- Width
- 161 in
Description
The chestnut italian leather power reclining u shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 161-inch w x 85-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.