Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
56" Gray Fabric Settee With Chocolate Legs
Mfr # 285683
Zoro # G322910084
product price:Â
$
740.99
/ea
Key Features
Color
Gray
Type
Settee
Style
Formal
Length
42 in
Upholstery Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285683
- Zoro #
- G322910084
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 42 in
- Depth
- 27 in
- Width
- 56 in
Details
- Color
- Gray
- Item
- Sofas
- Type
- Settee
- Style
- Formal
- Upholstery Material
- Fabric
- Finish
- Satin
- Assembly Required
- Full Assembly Needed
- Capacity
- 400 lb
- Upholstered
- Yes
Description
Transform your home's interior with this luxurious 56-inch gray fabric settee with chocolate legs, featuring recessed arms that offer a comfy place to rest. The solid gray upholstery adds a touch of elegance to your space, while the sturdy construction ensures lasting durability. Elevate your room with this stylish sofa that seamlessly combines comfort and sophistication. 42-inch H x 56-inch W x 27-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov