Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Beige and Brown And Brown Damask Loveseat and Toss Pillows
- Mfr # 348226
- Zoro # G823439916
product price:Â
$
3,464.99
/ea
Key Features
Material
Solid and Manufactured Wood
Color
Brown
Width
70 in
Finish
Matte
Depth
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348226
- Zoro #
- G823439916
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 70 in
- Depth
- 41 in
- Length
- 51 in
- Size
- 70" L x 41" D" x 51" H
Details
- Material
- Solid and Manufactured Wood
- Item
- Love Seats
- Color
- Brown
- Finish
- Matte
- Shape
- Rectangular
- Number of Toss Pillows
- 5
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Upholstery Pattern
- Damask
- Style
- Traditional
- Upholstery Color
- Beige, Brown
- Upholstery Material
- Polyester Blend
- Capacity
- 2
Description
Add an air of fashion to your space with this fabulous 70-inch beige and brown damask loveseat and toss pillows. A great showpiece for your room, this sofa is a must-have. Crafted with a durable solid and manufactured wood frame, this loveseat features a cozy polyester blend upholstery in a stunning beige and brown color scheme. The elegant damask pattern upholstery adds a touch of sophistication, complemented by the rich brown legs. Complete with five matching toss pillows in a coordinating beige hue, this loveseat is both stylish and inviting. 51-inch H x 70-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.