Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
57" Black And Gray Fabric Modular Sofa With Black Legs
Mfr # 568272
Zoro # G422910915
product price:Â $2,345.99
/eaKey Features
Seating Capacity
5
Assembly Required
Full Assembly Needed
Material
Solid and Manufactured Wood
Style
Modern
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568272
- Zoro #
- G422910915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 37 in
- Depth
- 57 in
- Width
- 110 in
Details
- Seating Capacity
- 5
- Assembly Required
- Full Assembly Needed
- Material
- Solid and Manufactured Wood
- Style
- Modern
- Commercial Use
- Yes
- Recliner
- No
- Upholstery Material
- Fabric
- Upholstered
- Yes
- Color
- Black, Gray
- Sleeper Sofa
- No
- Hand Crafted
- No
- Capacity
- 330 lb
- Sofa Design
- Modular
- Mattress Included
- No
- Finish
- Satin
- Item
- Sectional
- Shape
- Modular
- Type
- Sofa
- Upholstery Color
- Black, Gray
Description
Designed for comfort and good looks, this 57-inch black and gray fabric modular sofa with black legs is a great option to anchor your space. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. A great showpiece for your room, this sofa is a must have. 37-inch h x 57-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.