86in Orange and Black Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720527
- Zoro # G823439978
product price:Â
$
6,267.99
/ea
Key Features
Length
39 in
Wood Species
Not Wood
Material
Stainless Steel
Depth
41 in
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720527
- Zoro #
- G823439978
- UPC #
- -
- Country of Origin
- China
- Wood Species
- Not Wood
- Material
- Stainless Steel
- Hand Crafted
- No
- Style
- Transitional
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Color
- Black
- Upholstery Color
- Orange
- Item
- Love Seats
- Reclining Type
- Power
- Finish
- Matte
- Shape
- Rectangular
- Leg Material
- Metal
- Upholstery Material
- Italian Leather
- Tufted Cushions
- No
- Recliner
- Yes
- Assembly Required
- Partial Assembly Needed
Dimensions
- Length
- 39 in
- Depth
- 41 in
- Width
- 86 in
- Size
- 86" L x 41" D" x 39" H
Description
Superior construction from fabulously soft and high grade leather gives this 86-inch orange and black italian leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 86.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.