
57" Rusted Adjustable Traditional Shaped Floor Lamp With Rust Square Shade
Mfr # 526225
Zoro # G022359909
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Rust
Depth
10 in
Width
25.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526225
Zoro #
G022359909
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Width
25.5 in
Height
57 in
Details
Application Type
No
Color
Rust
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Description
This 57" rusted adjustable traditional shaped floor lamp with rust square shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a rusted color. This good looking lamp includes a metal square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 57" H x 25.5" W x 10" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.