58" Champagne Solid and Manufactured Wood Seven Drawer Triple Dresser
Mfr # 490474
Zoro # G422907151
product price:Â $901.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Style
Contemporary
Assembly Required
No Assembly Needed
Capacity
20 lb
Size
Yes
Doors Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490474
Zoro #
G422907151
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
Yes
Depth
16 in
Width
58 in
Length
37 in
Details
Style
Contemporary
Assembly Required
No Assembly Needed
Capacity
20 lb
Doors Included
No
Number of Drawers
7
Dresser Orientation
Horizontal
Item
Dressers
Wood Species
Rubberwood
Dresser Type
Triple Dresser
Hutch Included
No
Commercial Use
Yes
Soft Close or Self Close Drawer Glides
No
Felt Lined Drawers
Yes
Material
Solid and Manufactured Wood
Dovetail Drawer Joints
Yes
Color
Champagne
Description
Enhance your room into a visually delightful and highly functional space with this 58-inch champagne solid and manufactured wood seven drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. Removable drawers give this chest flexibility and multi-functionality. 37-inch H x 58-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.