Zoro Homepage

58" Chrome and Black Two Light Floor Lamp With Silver Bell Shade

  • Mfr # 530716

  • Zoro # G722352705


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Assembly Required
Partial Assembly Needed
Application Type
No
Height
58 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530716
Zoro #
G722352705
UPC #
-
Country of Origin
China

Dimensions

Height
58 in
Width
18 in
Depth
18 in

Details

Color
Black/Gray
Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal
Item
Floor Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 58-inch chrome and black two light floor lamp with silver bell shade will be a great addition to your space. A gorgeous stainless steel / chrome and black marble and metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a metal bell shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 58-inch H x 18-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.