Espresso Bar Cart With Wine Storage
- Mfr # 478381
- Zoro # G823440288
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Caster Material
Manufactured Wood
Style
Modern
Upholstered
No
Commercial Use
No
Room
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478381
- Zoro #
- G823440288
- UPC #
- -
- Country of Origin
- Colombia
- Caster Material
- Manufactured Wood
- Style
- Modern
- Upholstered
- No
- Commercial Use
- No
- Room
- Living Room
- Finish
- Espresso
- Holds Number of Wine Bottles
- 8
- Assembly
- Full Assembly Needed
- Bar Cart Cabinets
- No
- Bar Cart Frame Material
- Manufactured Wood
- Wine Storage
- Yes
- Item
- Bar Carts and Servers
- Includes
- No
- Shape
- Rectangular
- Color
- Espresso
Dimensions
- Overall Depth
- 17.7 in
- Outside Length
- 38 in
- Outside Width
- 32.4 in
Description
The espresso bar cart with wine storage is a stylish addition to any home. This bar cart features a freestanding design with a rectangular shape, making it perfect for any room. It comes with a cabinet that provides ample storage space for your wine collection. The cabinet includes shelves for easy organization and access to your bottles. Made from particle board and manufactured wood, this modern bar cart is both durable and aesthetically pleasing. The espresso color adds a touch of sophistication to any decor. With the capacity to hold up to 8 wine bottles, this bar cart is the perfect companion for entertaining guests or hosting parties. Upgrade your home with this functional and stylish bar cart. 38-inch H x 32.4-inch W x 17.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.