Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" Gray Wood Six Drawer Double Dresser
Mfr # 564676
Zoro # G122909417
product price:Â $468.99
/eaKey Features
Doors Included
No
Style
Contemporary
Assembly Required
Partial Assembly Needed
Length
33.27 in
Depth
16.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
564676
Zoro #
G122909417
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
33.27 in
Depth
16.14 in
Width
58.5 in
Size
No
Details
Doors Included
No
Style
Contemporary
Assembly Required
Partial Assembly Needed
Color
Gray
Material
Solid and Manufactured Wood
Dresser Type
Double Dresser
Dresser Orientation
Horizontal
Commercial Use
No
Wood Species
Rubberwood
Dovetail Drawer Joints
Yes
Hutch Included
No
Number of Drawers
6
Item
Dressers
Description
Enhance your room into a visually delightful and highly functional space with this 59-inch gray wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The gray coloration of this piece is neutral and will blend easily with most any decor. 33.27-inch h x 58.5-inch w x 16.14-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.