59" Gunmetal Grey Crackle Finish Six Drawer Double Dresser
Mfr # 490819
Zoro # G722905499
product price:Â $3,854.99
/eaKey Features
Doors Included
No
Hutch Included
No
Finish
Matte
Style
Modern
Dresser Type
Double Dresser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490819
Zoro #
G722905499
UPC #
-
Country of Origin
China
Dimensions
Width
59 in
Depth
19 in
Length
31 in
Size
No
Details
Doors Included
No
Hutch Included
No
Finish
Matte
Style
Modern
Dresser Type
Double Dresser
Item
Dressers
Color
Gunmetal
Commercial Use
No
Material
Solid and Manufactured Wood
Number of Drawers
6
Soft Close or Self Close Drawer Glides
Yes
Dresser Orientation
Horizontal
Description
This 59" gunmetal grey crackle finish six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid manufactured wood. 31" H x 59" W x 19" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.