5.5 in Mattress for RV Trailer 30 inx78 in - Breathable Trailer Bed Mattress
- Mfr # Matt-MR3078
- Zoro # G322785699
product price:
$
197.99
/ea
Free Shipping & Returns
Key Features
Inner Material
Polyurethane
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Matt-MR3078
- Zoro #
- G322785699
- UPC #
- 840223636965
- Country of Origin
- China
- Inner Material
- Polyurethane
- Color
- Gray
Description
Sound sleep is necessary for professional drivers and owner-operators on long hauling journeys. To help them get a good night’s rest and prevent dire drowsy driving, Mytee Products has added a 5.5 in X 36 in X 76 in Pinstripe Semi-Truck Foam Mattress-Double-Sided Quilted. The mattress will conform to the individual body type because of the polyurethane foam used in the construction. Place this comfortable, durable, and easy-to-clean semi-truck mattress in the cabin of a semi-truck, trailer, RV, etc. Unique & Comfortable Design: It’s a 78-inch-long polyurethane foam mattress with a 30-inch width and 5.5-inch thickness. The gray pinstripe cover adds comfort, good sleep quality, and visual appeal. The design will provide resilience, support, and durability while ensuring you are ready for the road ahead. Double-Sided Quilted Cover: All our truck mattresses have breathable double-sided quilted covers, which increase their lifespan. Regularly flip and rotate the mattress to prevent sagging and indentations. These two usable sides will add relaxation, firmness, and support, minimizing body impressions. Truck Compatibility: These affordable foam mattresses are engineered for relaxation and are designed to fit all makes and models of semi-trucks. Whether you drive Peterbilt, Volvo, Mack, International, Freightliner, Kenworth and Western Star, our mattress will fit* it all. It’s perfect for professional truck drivers who require the right sleep during their journey in the truck. FMVSS302 Grade Cover: Our foam mattresses have an FMVSS302 standard cover, which meets the flammability safety standards highlighted in the Federal Motor Vehicle Safety Standard 302, established by the National Highway Traffic Safety Administration (NHTSA) in the United States. Quick & Easy Set-Up: You will receive the mattress rolled and packaged to accommodate easy storage portability and installation. Remove the outer bag with scissors once you receive the mattress, and carefully avoid cutting the mattress. Next, roll out the compressed mattress onto your bed frame, platform, or flat surface. Now, carefully cut the plastic bag and watch as the mattress instantly decompresses It is better to keep it for 24-48 hours for the mattress to fully expand to its original shape. *Note: Kindly measure the length and width of your space before purchasing the truck mattresses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.