Shop HOMEROOTS
See all product information
Create Account
59in Black and Gray Cabinet Enclosed Storage TV Stand
- Mfr # 332967
- Zoro # G823439633
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Material
Manufactured Wood
Stand Type
TV Stand
Height
15.5 in
Capacity
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332967
- Zoro #
- G823439633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte
- Material
- Manufactured Wood
- Color
- Black, Gray
- Stand Type
- TV Stand
- Capacity
- 150
- Item
- TV Stands
- Assembly Required
- Full Assembly Needed
Dimensions
- Height
- 15.5 in
- Width
- 59 in
- Length
- 21.75 in
Description
Create the ultimate blend of style, function, and design with this 59-inch black and gray cabinet enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 21.75-inch H x 59-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.