Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Natural Distressed Solid Wood Carved Geometric Sideboard with Four Doors
- Mfr # 488643
- Zoro # G023439600
product price:Â
$
3,082.99
/ea
Key Features
Door Design
Carved Geometric
Shape
Rectangular
Depth
18 in
Material
Solid Wood
Soft Close or Self Close Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488643
- Zoro #
- G023439600
- UPC #
- -
- Country of Origin
- India
- Door Design
- Carved Geometric
- Shape
- Rectangular
- Material
- Solid Wood
- Soft Close or Self Close Drawers
- No
- Commercial Use
- Yes
- Sliding Doors
- No
- Includes
- No
- Finish
- Natural
- Capacity
- 50
- Item
- Sideboards
- Sideboard Type
- Sideboard
- Style
- Contemporary
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Door Included
- Yes
- Glass Doors
- No
- Assembly Required
- No Assembly Needed
- Color
- Natural
Dimensions
- Depth
- 18 in
- Length
- 36 in
- Width
- 72 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this contemporary sideboard showcases a natural finish that enhances its aesthetic appeal. The carved geometric detailing adds a touch of modern artistry, while the brass hardware provides an elegant accent. With shelves included, it offers ample storage solutions for your essentials. The purposeful distressing, featuring wood scoring and rub through techniques, creates a unique vintage charm that complements any decor style. 36-inch h x 72-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.