Shop HOMEROOTS
See all product information
Create Account
59in Black Wood Accent Cabinet With Four Doors
Mfr # 716316
Zoro # G223439486
product price:Â $401.99
/ea
Free Shipping & Returns
Key Features
Number of Cabinets
2
Solid Wood Frame
No
Weight Capacity
50 lbs
Glass Doors
Yes
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716316
- Zoro #
- G223439486
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 13.78 in
- Width
- 59.06 in
- Overall Length
- 31.69 in
Details
- Item
- Cabinets
- Number of Cabinets
- 2
- Solid Wood Frame
- No
- Weight Capacity
- 50 lbs
- Glass Doors
- Yes
- Gloss Finish
- No
- Cabinet Design
- Standard
- Finish
- Matte
- Color
- Black
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Shape
- Rectangular
- Material
- Manufactured Wood
- Cabinet Type
- Accent Cabinet
- Lacquered
- No
- Mirrored Finish
- No
- Assembly
- Partial Assembly Needed
Description
Add a fashionable storage option to your space with this 59-inch black wood accent cabinet with four doors. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.69-inch h x 59.06-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.