Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in Natural White and Brown Wood Kitchen Island Set With Storage
- Mfr # 519054
- Zoro # G123440674
product price:Â
$
839.99
/ea
Key Features
Material
Manufactured Wood
Finish
Natural
Depth
23.6 in
Shape
Rectangular
Width
59.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 519054
- Zoro #
- G123440674
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Finish
- Natural
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Color
- Natural, White
Dimensions
- Depth
- 23.6 in
- Width
- 59.1 in
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This wood brown and natural 59in kitchen island set with storage stands out from the rest because of its excellent design and versatility. This durable manufactured wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.