71in Light Gray Wood Pantry Or Storage Closet
- Mfr # 477672
- Zoro # G323440054
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Material
Manufactured Wood
Includes
No
Style
Modern
Number of Adjustable Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477672
- Zoro #
- G323440054
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 23.6 in
- Depth
- 11.8 in
Details
- Finish
- Natural
- Material
- Manufactured Wood
- Includes
- No
- Style
- Modern
- Number of Adjustable Shelves
- 4
- Item
- Pantry Cabinets
- Color
- Light Gray
Description
Crafted from durable particle board, this modern pantry cabinet in a light gray hue offers ample storage space for your kitchen essentials. Its sleek design and manufactured wood construction make it a stylish yet functional addition to your home decor, providing a practical solution for organizing your pantry items. With a height of 71 inches, this storage closet is perfect for decluttering your space and keeping everything neatly organized. Add a touch of modern sophistication to your living space with this versatile pantry cabinet that seamlessly blends into any room setting. 70.8-inch h x 23.6-inch w x 11.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.