Shop HOMEROOTS
See all product information
Create Account
79in Modern Black Pantry Cabinet with Two Doors and Five Shelves
- Mfr # 403768
- Zoro # G723439955
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Width
23.3 in
Number of Adjustable Shelves
5
Includes
No
Finish
Matte
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403768
- Zoro #
- G723439955
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Pantry Cabinets
- Number of Adjustable Shelves
- 5
- Includes
- No
- Finish
- Matte
- Material
- Manufactured Wood
- Style
- Modern
- Color
- Black
Dimensions
- Width
- 23.3 in
- Depth
- 14.5 in
Description
Modern and super stylish, the Thea Black Pantry Cabinet is an ideal piece for kitchen storage. Utilizing its height, you can maximize storage and keep a clutter-free kitchen. It features two cabinet doors with all-metal hardware, five shelves, and adjustable metal legs. With a 14.5in x 23in shelf size, it is perfect for storing small or large kitchen items. Durable and built to last, it is made of premium-quality engineered wood painted in a beautiful wenge black finish. 79in H x 23in W x 14.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.